Shop All Combination Wrenches
Westward
Combination Wrench, 55mm, Metric, 12 pt.
Mfr # 54RZ27
Zoro # G5118613
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Wrench Shape Straight
- Tether Capable Tether Capable
- Standards ANSI
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54RZ27
- Zoro # G5118613
- UPC # 00194484306700
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 26 3/8 in |
Head Size | 55 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 55 mm, Overall Length 26 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1 1/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Impact Socket, 3/4 inch Drive, 6 pt, 1-1/4 inch (652002 1.1/4)
- SHRINKFAST 98 Rebuild Kit w/Combustor (190510)
- OSG Spiral Point Tap, Plug, 2 (2880501)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (302468)
- WESTWARD Comb. Wrench, 1-3/16", SAE, Full Polish (54RY66)
- WESTWARD Wrench, Combination/Extra Long, SAE, 11/32 (54PN76)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 12m (54PN93)
- WESTWARD Combination Wrench, Metric, 12mm Size (33M590)
- WESTWARD Combination Wrench, 46mm, Metric, 12 pt. (54RZ25)
- WESTWARD Comb. Wrench, 30mm, Metric, Full Polish (54RY75)
- CRAFTSMAN Wrenches, 3/8" Drive 120 Tooth Pear Head (CMMT82011)
- Westward Combination Wrenches