Shop All Combination Wrenches
Westward
Combination Wrench, 41mm, Metric, 12 pt.
Mfr # 54RZ24
Zoro # G5118570
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Standards ANSI
- Head Movement Fixed
- Insulated No
- Ratcheting Configuration Non-Ratcheting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54RZ24
- Zoro # G5118570
- UPC # 00194484306670
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 22 3/4 in |
Head Size | 41 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 41 mm, Overall Length 22 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Chrome Thin Stock Non Ferrous Metal, PVC Saw Blades (284.700.10)
- HHIP 1-3/8" X 5/8 Shank 3 Flute 60 Degree Indexable Dovetail Cutter (2075-0506)
- SURTEK Tile Spacer 25Mm (123202)
- STANLEY Chrome Combination Ratcheting Wrench Set, SAE, 7-Piece (94-542W)
- WESTWARD Ratcheting Combination Wrench, Metric, 7 in Length, 13 mm Head, 12 Points (54PN53)
- WESTWARD Ratcheting Combination Wrench, SAE, 6 1/2 in Length, 7/16 in Head, 12 Points (54PP36)
- WESTWARD Combination Wrench, Metric, 17mm Size (36A232)
- WESTWARD Combination Wrench, Metric, 20mm Size (36A302)
- WESTWARD Wrench, Combination/Stubby, Metric, 9mm (54PP22)
- WESTWARD Combination Wrench, 36mm, Metric, 12 pt. (54RZ23)
- PROTO Combination Wrench, Metric, 25mm Size (J1225MBASD)
- Westward Combination Wrenches