Shop All Combination Wrenches
Westward
Combination Wrench, 36mm, Metric, 12 pt.
Mfr # 54RZ23
Zoro # G5118561
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Anti-Slip Design No
- Standards ASME
- Insulated No
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54RZ23
- Zoro # G5118561
- UPC # 00194484306663
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 19 5/8 in |
Head Size | 36 mm |
Wrench Length Style | Standard |
Description
This Westward 36mm Combination Wrench is a durable and high-quality tool. It has a 19 5/8 in. overall length, alloy steel wrench material, carbon steel wrench item, and a satin finish. The 12-point combination wrench has a head size of 36 mm and is made of alloy steel with a carbon steel box end style. It also features one piece handle type, double hex box end style, and an overall length of 19 5/8 in.. You will be satisfied with the quality you get from this Westward Combination Wrench that comes at an affordable price.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 11/16 in. x 22 in. SHOCKWAVE Lineman's Fiberglass Drill Bit (48-13-7805)
- LINK HANDLES Bent Hollowback Shovel Handle, 48" (66704)
- KODIAK CUTTING TOOLS 0.011 Carbide Endmill 4 Flute Micro Square End ALTIN Coated (5525069)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 21/32 in. (47342)
- WESTWARD Combination Wrench, SAE, 15/16in Size (36A184)
- WESTWARD Combination Wrench, 1/4", SAE, Black Oxide (54RZ32)
- WESTWARD Ratcheting Wrench, Combination, SAE, 5/16" (54PP33)
- WESTWARD Ratcheting Wrench, Combination, SAE, 11/16" (54PP40)
- WESTWARD Combination Wrench, SAE, 1in Size (5MR41)
- WESTWARD Combination Wrench, 18mm, Metric, 12 pt. (54RY92)
- CRAFTSMAN Wrenches, 5/8" Short SAE Combination Wre (CMMT44107)
- Westward Wrenches