Shop All Combination Wrenches
Westward
Combination Wrench, 28mm, Metric, Satin
Mfr # 54RZ18
Zoro # G2617610
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Standards ASME B107.100-2010
- Tether Capable Tether Capable
- Single End/Double End Double End
- Head Movement Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54RZ18
- Zoro # G2617610
- UPC # 190735952160
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 15 3/4 in |
Head Size | 28 mm |
Wrench Length Style | Standard |
Description
The Westward 54RZ18 Combination Wrench is a reliable tool for your fastener needs. The one-piece handle is made of alloy steel, making it strong and durable. This 12-point combination wrench has an overall length of 15 3/4 in. and a 28mm head size. Made from alloy steel, the box end style is spline and the wrench material is alloy steel as well. You can rely on this Westward 54RZ18 Combination Wrench to get the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Multipurpose Metric Drill Bit, 7mm (01518)
- HECK INDUSTRIES Square Milling Insert, Square, SEC422 (410)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1680200)
- OK INDUSTRIES Manual Wire Wrap Tool Kit, 6 Pc (WWK-1)
- WESTWARD Ratcheting Combination Wrench, SAE, 7 in Length, 1/2 in Head, 12 Points (54PN27)
- WESTWARD Combination Wrench, SAE, 1-5/8in Size (1EYF7)
- WESTWARD Combination Wrench, SAE, 5/8in Size (33M582)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 12m (54PN93)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 13m (54PN94)
- WESTWARD Combination Wrench, Metric, 17mm Size (36A232)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 14m (54PN95)
- Westward Wrenches