Shop All Combination Wrenches
Westward
Combination Wrench, 27mm, Metric, Satin
Mfr # 54RZ17
Zoro # G2617559
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Number of Points 12
- Ratcheting Configuration Non-Ratcheting
- Tether Capable Tether Capable
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54RZ17
- Zoro # G2617559
- UPC # 190735952429
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 14 in |
Head Size | 27 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 27 mm, Overall Length 14 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 0 Degrees , Offset, Head Thickness 9/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket Bit 12 mm, Metric (4LZF2)
- RICHELIEU HARDWARE 4 1/4-inch (108 mm) Bi-Metal Hole Saw (924791)
- BLAIR EQUIPMENT CO HOLE CUTTER 1" (BL14632)
- CHICAGO PNEUMATIC $IMPACT WR 1"2140 FT LBS STRAIGHT (CP7782-6)
- WESTWARD Comb. Wrench, 11/32", SAE, Full Polish (54RY65)
- WESTWARD Wrench, Combination/Stubby, Metric, 15mm (54PP28)
- WESTWARD Ratcheting Combination Wrench, Metric, 7 in Length, 13 mm Head, 12 Points (54PN53)
- WESTWARD Combination Wrench, SAE, 1-1/4in Size (36A221)
- WESTWARD Wrench, Combination, Metric, 13" L. (54PN64)
- WESTWARD Combination Wrench, SAE, 3/8in Size (36A208)
- URREA Full polished Open-end Wrench, 19 mm X 22 mm opening size (31922)
- Westward Wrenches