Shop All Combination Wrenches
Westward
Combination Wrench, 26mm, Metric, Satin
Mfr # 54RZ16
Zoro # G2617522
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Head Movement Fixed
- Number of Points 12
- Reversing No
- Standards ASME B107.100-2010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54RZ16
- Zoro # G2617522
- UPC # 00194484306656
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 13 5/8 in |
Head Size | 26 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 26 mm, Overall Length 13 5/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 0 Degrees , Offset, Head Thickness 9/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Chalk 6Oz Blue Permstain (4935518)
- CENTURY DRILL & TOOL 12" L x Demolition Cutting Demolition Bi-Metal Recip Blade, 6Tx12in. (07207)
- BOSCH Blade, 12 in., Foam Rubber Cutters (2607018012)
- UNGER Scraper, Reversible Carbon Steel Blade, 48", GY, PK 10 (UNGLH12CCT)
- WESTWARD Ratcheting Wrench, Combination, 12 pt.7/8 (54PN33)
- WESTWARD Combination Wrench, Metric, 14mm Size (33M592)
- WESTWARD Wrench, Combination/Stubby, SAE, 7/16" (54PP15)
- WESTWARD Combination Wrench, SAE, 11/16in Size (5MW35)
- WESTWARD Wrench, Combination/Stubby, Metric, 12mm (54PP25)
- WESTWARD Combination Wrench, 2-3/4", SAE, 12 pt. (54RZ10)
- WESTWARD Combination Wrench, Metric, 12mm Size (5MW24)
- Westward Combination Wrenches