Shop All Combination Wrenches
Westward
Combination Wrench, 25mm, Metric, 6 pt.
Mfr # 54RY84
Zoro # G2617653
$15.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Finish Chrome
- Reversing No
- Insulated No
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54RY84
- Zoro # G2617653
- UPC # 190735952436
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 14 in |
Head Size | 25 mm |
Wrench Length Style | Standard |
Description
The Westward 54RY84 Combination Wrench is the ideal tool for getting a firm grip on fasteners. The alloy steel construction means it is durable and reliable. The alloy steel wrench has a one piece handle, ensuring it will last for years to come. With a 25mm head size and 6 pt., this metric combination wrench gives you greater control over your work. Its chrome finish provides rust resistance, allowing you to use it in damp conditions without worry. If you are looking for an alloy steel combination wrench that will meet all of your needs, then look no further than the Westward 54RY84 Combination Wrench.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9/16" Quick Change Tang Drive Steel Hawg Cutter (49-57-0564)
- KIPP Star Grip, DIN 6336 Similar, D=M08X60, D1= 40, External Thread, Steel, Black Plastic, Cap: Gray (K0155.40815X60)
- MILWAUKEE TOOL 1/2" Drive 22mm Deep Socket (45-34-2122)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 3 mm Tip, 3 in L (41402)
- WESTWARD Combination Wrench, Metric, 12mm Size (1EYK2)
- WESTWARD Combination Wrench, SAE, 5/8in Size (33M582)
- WESTWARD Comb. Wrench, 23mm, Metric, Full Polish (54RY68)
- WESTWARD Wrench, Combination, Metric, 11-7/16" L. (54PN62)
- WESTWARD Combination Wrench, Metric, 17mm Size (36A298)
- WESTWARD Combination Wrench, Metric, 12mm Size (3XU25)
- SURTEK Combination Flat Wrench 7Mm (100357)
- Westward Wrenches