Shop All Combination Wrenches
Westward
Combination Wrench, 24mm, Metric, Satin
Mfr # 54RZ14
Zoro # G2617601
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Overall Length 12 3/8 in
- Wrench Shape Straight
- Finish Satin
- Ratcheting Configuration Non-Ratcheting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54RZ14
- Zoro # G2617601
- UPC # 190735952467
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 12 3/8 in |
Head Size | 24 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 24 mm, Overall Length 12 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/2 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Hp End Mill3/8x1/2 (CCMG45-1212-S)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 14mm 6 pt Metric Socket, 6 Points (48214)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 12mm Bit Std Length, Chrome Socket (D013012)
- TEKTON 3/8 Inch Drive x 10 mm Deep 12-Point Socket (SHD13310)
- WESTWARD Wrench, Combination, Metric, 13mm (54PP51)
- WESTWARD Wrench, Combination, Metric, 20mm (54PP58)
- WESTWARD Combination Wrench, 60mm, Metric, 12 pt. (54RZ28)
- WESTWARD Wrench, Combination/Extra Long, SAE, 13/16 (54PN84)
- WESTWARD Combination Wrench, SAE, 3/8in Size (33M578)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1/4" (54PN21)
- GEARWRENCH 12 90T 12 PT Flex Combi Ratchet Wrench (KDT86745)
- Westward Wrenches