Shop All Combination Wrenches
Westward
Combination Wrench, 23mm, Metric, Satin
Mfr # 54RZ13
Zoro # G2617583
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Insulated No
- Standards ASME B107.100-2010
- Ratcheting Configuration Non-Ratcheting
- Overall Length 11 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54RZ13
- Zoro # G2617583
- UPC # 190735952443
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 11 7/8 in |
Head Size | 23 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 23 mm, Overall Length 11 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 0 Degrees , Offset, Head Thickness 1/2 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 7 1/2 in Linemans Plier High Leverage, Steel (89-863)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 5/32 (C10606)
- EAZYPOWER One Way Screw Remover, No.15 (81379)
- KIPP Adjustable Handle Size: 2, M06X50, Plastic, Black RAL 7021, Comp: Steel (K0269.2061X50)
- WESTWARD Combination Wrench, Metric, 19mm Size (33M595)
- WESTWARD Combination Wrench, 1/4", SAE, 6 pt. (54RY77)
- WESTWARD Combination Wrench, Metric, 11mm Size (3XU24)
- WESTWARD Combination Wrench, SAE, 7/16in Size (33M579)
- WESTWARD Combination Wrench, 2-3/8", SAE, 12 pt. (54RZ06)
- WESTWARD Combination Wrench, SAE, 15/16in Size (36A217)
- URREA Full polished Open-end Wrench, 5/8" x 11/16" opening size (3034)
- Westward Wrenches