Shop All Combination Wrenches
Westward
Combination Wrench, 23mm, Metric, 6 pt.
Mfr # 54RY82
Zoro # G2617638
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Standards ASME B107.100-2010
- Insulated No
- Overall Length 12 3/4 in
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54RY82
- Zoro # G2617638
- UPC # 190735952511
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 12 3/4 in |
Head Size | 23 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 23 mm, Overall Length 12 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 0 Degrees , Offset, Head Thickness 1/2 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pry Bar, Curved, High Carbon Steel, 3pcs. (31MA23)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 8 mm Size, Standard Socket, Black Phosphate (49-66-6132)
- MIDWEST TOOL AND CUTLERY CO. Midwest Tool 2Pc. Offset Aviation Snip Set Left & Right (MWT-6510C)
- KLEIN TOOLS Tool Bag, Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 28 Pockets (62203MB)
- WESTWARD Wrench, Comb./Flexible Head, Metric, 8mm (54PP07)
- WESTWARD Combination Wrench, SAE, 5/8in Size (36A179)
- WESTWARD Wrench, Combination, SAE, 8-7/8" L. (54PN30)
- WESTWARD Combination Wrench, SAE, 1-1/4in Size (36A221)
- WESTWARD Combination Wrench, Metric, 21mm Size (36A236)
- WESTWARD Combination Wrench, 15/16", SAE, 12 pt. (54RY87)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-1/16in Size (W-672)
- Westward Wrenches