Shop All Combination Wrenches
Westward
Combination Wrench, 22mm, Metric, Satin
Mfr # 54RZ12
Zoro # G2617592
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Number of Points 12
- Finish Satin
- Single End/Double End Double End
- Standards ASME B107.100-2010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54RZ12
- Zoro # G2617592
- UPC # 190735952412
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 11 1/2 in |
Head Size | 22 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 22 mm, Overall Length 11 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 0 Degrees , Offset, Head Thickness 1/2 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Tool Holder, Turning/Facing, Series CA (D40CA-1)
- DEWALT 4-3/8" x .060" Porcelain Tile Blade Wet/Dry (DW4738)
- IGAGING Vernier Caliper, 6" - 100-006 (100-006)
- PROSKIT Multi, Purpose Crimping Tool (300-035)
- WESTWARD Wrench, Combination/Extra Long, SAE, 3/4" (54PN83)
- WESTWARD Combination Wrench, SAE, 1-1/16in Size (36A219)
- WESTWARD Wrench, Combination, Metric, 21mm (54PP59)
- WESTWARD Combination Wrench, SAE, 1/2in Size (33M580)
- WESTWARD Combination Wrench, Metric, 10mm Size (36A225)
- WESTWARD Wrench, Combination, Metric, 16mm (54PP54)
- PERFORMANCE TOOL 1/2 In Sae Combination Wrench Wrench 1/2, W324C (W324C)
- Westward Combination Wrenches