Shop All Combination Wrenches
Westward
Combination Wrench, 21mm, Metric, 12 pt.
Mfr # 54RZ47
Zoro # G2479178
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Reversing No
- Wrench Shape Straight
- Number of Points 12
- Standards ASME B107.100-2010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54RZ47
- Zoro # G2479178
- UPC # 190735950012
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 10 5/8 in |
Head Size | 21 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 21 mm, Overall Length 10 5/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 0 Degrees , Offset, Head Thickness 7/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Magnetic Tray (CMMT98286)
- CRAFTSMAN Long Nose Pliers, 8 (CMHT81645)
- WRIGHT TOOL 3/4 in Drive, 1-7/8" 12 pt SAE Socket, 12 Points (6160)
- SUPERCUT 52 L, 0.5 W, 0.025 Thick, Carbon Steel (522952)
- WESTWARD Combination Wrench, SAE, 1/2in Size (36A210)
- WESTWARD Combination Wrench, Metric, 20mm Size (36A235)
- WESTWARD Wrench, Comb./Flexible Head, Metric, 8mm (54PP07)
- WESTWARD Comb. Wrench, 11/32", SAE, Full Polish (54RY65)
- WESTWARD Combination Wrench, 1-3/16", SAE, 6 pt. (54RY79)
- WESTWARD Combination Wrench, Metric, 13mm Size (36A294)
- WESTWARD Wrench, Combination/Stubby, SAE, 3/4" (54PP20)
- Westward Wrenches