Shop All Combination Wrenches
Westward
Combination Wrench, 2-3/16", SAE, 12 pt.
Mfr # 54RZ04
Zoro # G5118519
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Finish Satin
- Ratcheting Configuration Non-Ratcheting
- Insulated No
- Wrench Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54RZ04
- Zoro # G5118519
- UPC # 00194484306571
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 26 3/8 in |
Head Size | 2-3/16 in |
Wrench Length Style | Standard |
Description
The Westward 54RZ04 Combination Wrench is the perfect tool for getting into those hard-to-reach places. It is designed to provide you with maximum torque and control, allowing you to adjust parts without having to reposition the wrench. The combination wrench has a length of 26 3/8 in., a 2-3/16" head size, and an alloy steel construction. It has a carbon steel box end style and double hex box end design. This combination wrench features a satin finish on its handle and body for protection against corrosion. If you are looking for an efficient way to get your job done, then look no further than this Westward 54RZ04 Combination Wrench.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Tamper Proof Star Tip Bit, T27H, 1-15/16"L (T27HX1-15/16)
- KNIPEX 10 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 250 T BKA)
- GYROS Premium Industrial Grade HSS Black Oxide Metric Drill Bit, 3.3 mm, 12PK (45-42051)
- PROTO Feeler Gauge Set, 9 Blades, 3 1/16 In (J000A)
- WESTWARD Combination Wrench, 2-1/4", SAE, 12 pt. (54RZ05)
- WESTWARD Combination Wrench, 2-1/8", SAE, 12 pt. (54RZ03)
- WESTWARD Wrench, Combination/Extra Long, SAE, 11/32 (54PN76)
- WESTWARD Combination Wrench, SAE, 1-1/2in Size (1EYF6)
- WESTWARD Combination Wrench, 70mm, Metric, 12 pt. (54RZ30)
- WESTWARD Combination Wrench, Metric, 20mm Size (36A302)
- WESTWARD Combination Wrench, 1-1/2", SAE, 12 pt. (54RZ39)
- Westward Combination Wrenches