Shop All Combination Wrenches
Westward
Combination Wrench, 2-1/4", SAE, 12 pt.
Mfr # 54RZ05
Zoro # G5118491
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Single End/Double End Double End
- Finish Satin
- Anti-Slip Design No
- Head Movement Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54RZ05
- Zoro # G5118491
- UPC # 00194484306588
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 26 3/8 in |
Head Size | 2-1/4 in |
Wrench Length Style | Standard |
Description
The Westward 54RZ05 Combination Wrench is the perfect tool for a variety of applications. It is designed to withstand heavy duty use, and has a head size of 2 1/4 in. The alloy steel wrench has a one piece handle that provides comfort and ease of use. With an overall length of 26 3/8 in., this combination wrench can be used on many types of projects. Its double hex box end style ensures you get enough torque for whatever job you are working on. This carbon steel wrench features a satin finish, which gives it an attractive look and also protects against corrosion. When you need to work with fasteners, the Westward 54RZ05 Combination Wrench will come through every time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT HD12.0 Battery Pack w/ Rapid Charger (48-59-1200)
- JONARD TOOLS 5 in Universal Cable Stripping Tool RG59/6 and 7/11 (UST-525)
- GARDNER BENDER Voltage Sensing Pliers, 9 In. (GPT-90)
- WESTCOTT Rulers, 6" Plastic Ruler - Clear (45016)
- WESTWARD Combination Wrench, 2-1/8", SAE, 12 pt. (54RZ03)
- WESTWARD Combination Wrench, 2-3/16", SAE, 12 pt. (54RZ04)
- WESTWARD Wrench, Combination, Metric, 11mm (54PP49)
- WESTWARD Combination Wrench, 1-5/8", SAE, 12 pt. (54RZ40)
- WESTWARD Wrench, Comb./Flexible Head, SAE, 11/32" (54PP06)
- WESTWARD Combination Wrench, 24mm, Metric, Satin (54RZ14)
- MILWAUKEE TOOL 1 in. SAE Flex Head Combination Wrench (45-96-9822)
- Westward Combination Wrenches