Shop All Combination Wrenches
Westward
Combination Wrench, 2-1/16", SAE, 12 pt.
Mfr # 54RZ02
Zoro # G5118473
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Head Movement Fixed
- Insulated No
- Reversing No
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54RZ02
- Zoro # G5118473
- UPC # 00194484306557
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 25 3/4 in |
Head Size | 2-1/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 2 1/16 in, Overall Length 25 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1 1/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 12 (236ZM)
- MILWAUKEE TOOL 1-3/4 in. OPEN-LOK TITANIUM ENHANCED Metal-Cutting Oscillating Multi-Tool Blade (10 pk) (49-25-1269)
- MILWAUKEE TOOL #6 Aluminum U Style Die (49-16-U006)
- GEARWRENCH 1/2" Drive Mid Length Hex Bit Metric Socket 14mm (82575)
- WESTWARD Combination Wrench, Metric, 19mm Size (36A301)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1-7/8 (54PN44)
- WESTWARD Wrench, Combination, Metric, 11mm (54PP49)
- WESTWARD Combination Wrench, SAE, 13/16in Size (3XU12)
- WESTWARD Ratcheting Wrench, Combination, SAE, 13" L (54PN35)
- WESTWARD Combination Wrench, SAE, 3/4in Size (5MW36)
- WESTWARD Combination Wrench, Metric, 18mm Size (1EYK8)
- Westward Combination Wrenches