Shop All Combination Wrenches
Westward
Combination Wrench, 1/4", SAE, Black Oxide
Mfr # 54RZ32
Zoro # G2479187
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Standards ASME B107.100-2010
- Single End/Double End Double End
- Finish Black Oxide
- Anti-Slip Design No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54RZ32
- Zoro # G2479187
- UPC # 190735950128
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 4 7/8 in |
Head Size | 1/4 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 1/4 in, Overall Length 4 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 0 Degrees , Offset, Head Thickness 3/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Crimping Die for Non-Insulated Open Plug (97 49 04)
- GEARWRENCH 10 Piece 1/4" Drive 12 Point Deep SAE Socket Set (80309D)
- SENCO SQUARE DRIVER BIT #2X5""L (EA0123)
- GERBER Lockblade Knife, 3 3/4 In, Fine Edge (46069)
- WESTWARD Combination Wrench, Metric, 12mm Size (36A194)
- WESTWARD Comb. Wrench, 23mm, Metric, Full Polish (54RY68)
- WESTWARD Comb. Wrench, 26mm, Metric, Full Polish (54RY71)
- WESTWARD Combination Wrench, SAE, 3/4in Size (36A280)
- WESTWARD Combination Wrench, Metric, 18mm, 5" Length (54UD12)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1-1/8 (54PN37)
- WESTWARD Combination Wrench, SAE, 1-5/8in Size (1EYF7)
- Westward Wrenches