Shop All Combination Wrenches
Westward
Combination Wrench, 1/4", SAE, 6 pt.
Mfr # 54RY77
Zoro # G2618450
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Finish Chrome
- Ratcheting Configuration Non-Ratcheting
- Single End/Double End Double End
- Standards ASME B107.100-2010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54RY77
- Zoro # G2618450
- UPC # 190735952672
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 5 in |
Head Size | 1/4 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 1/4 in, Overall Length 5 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 0 Degrees , Offset, Head Thickness 3/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Swivel Head Telescopic Magnetic Retriever, 14 Lb Pull (KTI70901)
- MKT FASTENING Concrete Forming Pin, 0.145"x2-1/2", PK100 (CFPM)
- DRILL AMERICA #44x6" HSS Aircraft Extension Drill Bit (DWDA/CX644)
- PROTO 1/2 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (J5436-TT)
- WESTWARD Wrench, Combination, Metric, 6-1/2" L. (54PN51)
- WESTWARD Combination Wrench, SAE, 1-1/16in Size (36A186)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1-7/8 (54PN44)
- WESTWARD Wrench, Combination, Metric, 7-1/2" L. (54PN54)
- WESTWARD Wrench, Combination/Stubby, Metric, 18mm (54PP31)
- WESTWARD Comb. Wrench, 1-13/16", SAE, Black Oxide (54RZ43)
- PROTO Full Polish Combination Wrench 5/8" - 6 Point (J1220H-T500)
- Westward Wrenches