Shop All Combination Wrenches
Westward
Combination Wrench, 13/16", SAE, 12 pt.
Mfr # 54RY86
Zoro # G2617708
original price:
$10.79
65% off
new price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Tether Capable Tether Capable
- Overall Length 10 1/2 in
- Reversing No
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54RY86
- Zoro # G2617708
- UPC # 190735952535
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 10 1/2 in |
Head Size | 13/16 in |
Wrench Length Style | Standard |
Description
Universal Combination Wrench, Alloy Steel, Chrome, Head Size 13/16 in, Overall Length 10 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 0 Degrees , Offset, Head Thickness 9/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Slim Collet Chuck, 5.0 to 4.5mm, SeriesSK6 (SK6-5)
- NANUK CASES Black Long Case, 55.1"L x 17.3"W x 6.6"D (995-0001)
- TEKTON 1-3/16 Inch Angle Head Open End Wrench (WAE83030)
- QEP Floor Scraper, Blade Width 7 in, Handle Length 48 in, Carbon Steel (75006Q)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1-1/8 (54PN37)
- WESTWARD Combination Wrench, Metric, 21mm Size (36A303)
- WESTWARD Combination Wrench, SAE, 3/8in Size (5MW25)
- WESTWARD Combination Wrench, 18mm, Metric, 12 pt. (54RY92)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 21m (54PP03)
- WESTWARD Combination Wrench, 11/32", SAE, 12 pt. (54RY85)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1142)
- Westward Combination Wrenches