Shop All Combination Wrenches
Westward
Combination Wrench, 11/32", SAE, 6 pt.
Mfr # 54RY78
Zoro # G2617461
original price:
$4.09
64% off
new price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Wrench Shape Straight
- Standards ASME B107.100-2010
- Single End/Double End Double End
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54RY78
- Zoro # G2617461
- UPC # 190735952221
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6 1/8 in |
Head Size | 11/32 in |
Wrench Length Style | Standard |
Description
When you need to tighten and loosen fasteners, this Westward 54RY78 Combination Wrench is the tool for the job. It has a 6-point configuration that allows you to get into small spaces with ease. This chrome alloy steel wrench has an overall length of 6 1/8 in. Its 11/32" head size and one piece handle make it versatile and easy to use. With a six point design, this combination wrench offers higher torque than standard wrenches. The Westward 54RY78 Combination Wrench is an excellent addition to your tool kit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA T15 Tip Size, 10 PK (36537)
- GEARWRENCH 14 Piece 3/8" Drive 12 Point Standard Metric Socket Set (80560)
- LINK HANDLES Epoxy Kit (64112GRA)
- CENTRAL TOOLS Flex Arm with Vise Grip (3D103)
- WESTWARD Wrench, Comb./Flexible Head, SAE, 11/32" (54PP06)
- WESTWARD Combination Wrench, 1-7/16", SAE, 12 pt. (54RZ38)
- WESTWARD Combination Wrench, SAE, 3/4in Size (36A214)
- WESTWARD Ratcheting Wrench, Combination, SAE, 15/16 (54PP44)
- WESTWARD Combination Wrench, Metric, 10mm Size (36A225)
- WESTWARD Combination Wrench, 70mm, Metric, 12 pt. (54RZ30)
- CAL-VAN TOOLS WRENCH COMBO12PT SAE 1 15/16 SATIN FINIS (KTA5071-62)
- Westward Combination Wrenches