Shop All Combination Wrenches
Westward
Combination Wrench, 1-3/8", SAE, 12 pt.
Mfr # 54RZ37
Zoro # G5118543
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Head Movement Fixed
- Ratcheting Configuration Non-Ratcheting
- Single End/Double End Double End
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54RZ37
- Zoro # G5118543
- UPC # 00194484306755
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 18 3/4 in |
Head Size | 1 3/8 in |
Wrench Length Style | Standard |
Description
This Westward 54RZ37 Combination Wrench is a versatile tool that will make your work easier. It features a double hex box end and has an overall length of 18 3/4 in. The alloy steel wrench has a black oxide finish for durability. With a 1-3/8" head size, the combination wrench can be used on nuts and bolts with 1-3/8" openings. Featuring an open and box end configuration, this carbon steel wrench can be adjusted without having to reposition it. This Westward Combination Wrench is the tool you need for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m8x1 HSS 4 Flute Hand Tap Set (DWTS8X1)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-U (54120)
- HUSQVARNA Belt Rail (544976302)
- MILWAUKEE TOOL 3-Piece 1000V Insulated Screwdriver Set w/ Square Drive (48-22-2203)
- WESTWARD Comb. Wrench, 1-5/16", SAE, Black Oxide (54RZ36)
- WESTWARD Wrench, Combination/Stubby, SAE, 5/16" (54PP13)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 22m (54PP04)
- WESTWARD Wrench, Combination, Metric, 19mm (54PP57)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 12m (54PN93)
- WESTWARD Combination Wrench, SAE, 1-1/8in Size (36A220)
- PROTO Combination Wrench, SAE, 5/16in Size (J1210SPL)
- Westward Combination Wrenches