Shop All Combination Wrenches
Westward
Combination Wrench, 1-3/4", SAE, Satin
Mfr # 54RY97
Zoro # G5118388
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Ratcheting Configuration Non-Ratcheting
- Single End/Double End Double End
- Head Movement Fixed
- Overall Length 24 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54RY97
- Zoro # G5118388
- UPC # 00194484306526
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 24 1/8 in |
Head Size | 1 3/4 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 1 3/4 in, Overall Length 24 1/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLTRADE GRIP WRENCH SET 2PC (70008)
- MILWAUKEE TOOL & EQUIPMENT Morgan 50 Machinist Vise (1105000)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket SAE 5/32 in Tip, 2 21/32 in L (45505)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 6.000"L, SDS Plus, 5PK (HC2011B5)
- WESTWARD Combination Wrench, 1-13/16", SAE, Satin (54RY98)
- WESTWARD Wrench, Combination, Metric, 6-3/4" L. (54PN52)
- WESTWARD Combination Wrench, SAE, 1-3/8in Size (1EYF4)
- WESTWARD Wrench, Combination/Stubby, Metric, 8mm (54PP21)
- WESTWARD Combination Wrench, 24mm, Metric, 6 pt. (54RY83)
- WESTWARD Wrench, Combination, Metric, 20mm (54PP58)
- SURTEK Combination Satin Wrench 3/4" (124)
- Westward Combination Wrenches