Shop All Bench Vises
Westward
Combination Vise, 3/8" dia. Hole
Mfr # 54ZV75
Zoro # G4548763
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Standard Duty
- Base Type Stationary
- Throat Depth Range 3 in to 5 in
- Max. Opening Range 5-1/8 in to 7 in
- Deep Throat Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54ZV75
- Zoro # G4548763
- Country of Origin Taiwan, Province of China
- Category Bench Vises
Dimensions
Throat Depth Range | 3 in to 5 in |
Throat Depth | 3 in |
Overall Height | 6 3/4 in |
Jaw Width - Vises | 6 in |
Overall Length | 16 in |
Mounting Hole Dia. | 3/8 in |
Jaw Width Range | 5-1/8 in to 7 in |
Throat Depth - Vises | 3 in |
Overall Width | 9 1/2 in |
Pipe Diameter - Maximum | 3 1/2 in |
Mounting Hole Diameter | 3/8 in |
Jaw Face Width | 6 in |
Pipe Diameter Range | 1/2 in - 3 1/2 in |
Pipe Diameter - Minimum | 1/2 in |
Description
When you need to keep parts steady for drilling, the Westward 54ZV75 Combination Vise is a great tool to have on hand. It can be mounted to any workbench and has adjustable jaws. This combination vise is designed with a 1/2 in. to 3-1/2 in. pipe capacity and 1/2 to 3-1/2 in. opening range. The jaw width ranges from 5-1/8 in. to 7 in., while the throat depth ranges from 3 in. to 5 in.. With an overall height of 6 3/4 inches, this vise has a max opening of 6 inches and max opening range of 5-1/8 inches to 7 inches respectively. If you want an easy way to secure your work pieces, the Westward 54ZV75 Combination Vise will do the job well.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Latch, W/Spring (41445)
- GREENLEE Pipe Cutter, 1-1/4" Cap. (864)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10816)
- WOODOWL Standard Spurred Deep Cut Auger #600 - 24" x 7/8" (06111)
- WESTWARD Bench Vise, J.F. 8", T.O. 220mm, T.D. 146mm (806EN9)
- WESTWARD 3" Drill Press Vise with Stationary Base (10D750)
- WESTWARD 7" Standard Duty Combination Vise with Swivel Base (10D694)
- WESTWARD 8" Standard Duty Combination Vise with Swivel Base (6RA23)
- WESTWARD 9" Standard Duty Woodworking Vise with Stationary Base (10D723)
- WESTWARD 2-3/4" Light Duty Vacuum Multi-Angle Vise with Swivel Base (3FDH8)
- TAPMATIC Back Jaw, For Mfr. No. 50X, Rx50, SM4 (56516)
- Westward Vises & Presses