Shop All Flare Nut Wrenches
Westward
Combination Flare Nut Wrench, L 8-1/2"
Mfr # 4NZK2
Zoro # G2384322
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- Box End Style Double Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 4NZK2
- Zoro # G2384322
- UPC # 190735856314
- Country of Origin China
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 13 mm, 14 mm |
Overall Length | 8 1/2 in |
Head Size | 13 mm, 14 mm |
Description
Flare Nut Wrench, Alloy Steel, Chrome, Head Size 13 mm, 14 mm, 6-Point Flare Nut, 8 1/2 in, 15 Degrees , Head Thickness 29/64 in, 61/64 in, Insulated No, Metric, Double End, Handle Type One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN TOOLS 3/4 Inch Bowl Finishing Scraper (25323)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-112)
- JOHNSON LEVEL & TOOL RAFTER ANGLE SQUARE 7"" (RAS-70B-ORAN)
- BONDHUS Metric Ball Hex Key, 10 mm Tip Size (476)
- WESTWARD Flare Nut Wrench, Head Size 10mm x 12mm (5MR54)
- WESTWARD Flare Nut Wrench, Head Size 3/8" x 7/16" (5MR55)
- WESTWARD Open End Wrench, 7/16 x 1/2 in., 15 Deg (1EYL4)
- WESTWARD Flare Nut Wrench, Head Size 5/8" x 11/16" (5MR59)
- WESTWARD Open End Wrench, 11/16x3/4 in., 15 Deg, 9 L (1EYL7)
- WESTWARD Open End Wrench, 3/8 x 7/16 in., 15 Deg (1EYL3)
- K-TOOL INTERNATIONAL SAE Flare Nut Wrench Set, 3 pcs. (KTI-44003)
- Westward Wrenches