Shop All Flare Nut Wrenches
Westward
Combination Flare Nut Wrench, L 7-1/32"
Mfr # 4NZK8
Zoro # G0684957
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- Box End Style Double Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4NZK8
- Zoro # G0684957
- UPC # 190735856376
- Country of Origin China
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 1/2 in, 9/16 in |
Overall Length | 7 1/32 in |
Head Size | 1/2 in, 9/16 in |
Description
Flare Nut Wrench, Alloy Steel, Chrome, Head Size 1/2 in, 9/16 in, 6-Point Flare Nut, 7 1/32 in, 15 Degrees , Head Thickness 29/64 in, 61/64 in, Insulated No, SAE, Double End, Handle Type One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 18" Extension (80LJ018AA)
- VICTORINOX SWISS ARMY Folding Knife, Pocket (0.6223-033-X3)
- KLEIN TOOLS Precision Screwdriver Set, Slotted, Phillips, and TORX 8-Piece (85617)
- MILWAUKEE TOOL 5/8”-11 - M10 x 1.25 Thread Adapter (48-03-1005)
- WESTWARD Combination Flare Nut Wrench, L 8-1/2" (4NZK2)
- WESTWARD Open End Wrench, 14 x 15mm, 15 Deg, 7-1/2 L (1EYN5)
- WESTWARD Open End Wrench, 13/16 x 7/8 in., 10 L (1EYL8)
- WESTWARD Open End Wrench, 18x19mm, 9 L (1EYN7)
- WESTWARD Flare Nut Wrench, Head Size 15mm x 17mm (5MR57)
- WESTWARD Open End Wrench, 16 x 17mm, 15 Deg, 8 L (1EYN6)
- OEMTOOLS 6 Piece Flex Head Flare Nut Wrench Set, Metric (22064)
- Westward Wrenches