Shop All Flare Nut Wrenches
Westward
Combination Flare Nut Wrench, L 7-1/2"
Mfr # 4NZK1
Zoro # G2882311
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Single End/Double End Double End
- Reversing No
- Box End Style Double Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4NZK1
- Zoro # G2882311
- UPC # 190735856307
- Country of Origin China
- Category Flare Nut Wrenches
Dimensions
Wrench Head Sizes | 10 mm, 12 mm |
Overall Length | 7 1/2 in |
Head Size | 10 mm, 12 mm |
Description
Flare Nut Wrench, Alloy Steel, Chrome, Head Size 10 mm, 12 mm, 6-Point Flare Nut, 7 1/2 in, 15 Degrees , Head Thickness 27/64 in, 55/64 in, Insulated No, Metric, Double End, Handle Type One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4160)
- MILWAUKEE TOOL M18 FUEL 1 in. D-Handle High Torque Impact Wrench with ONE-KEY Kit (2868-22HD)
- UNGER ErgoTec Scraper Cover 4 Inch (10947)
- HARDIN 18V, 4.0 Ah Lithium-Ion Battery for HPG-331-DC (HPG-331-DCB)
- WESTWARD Open End Wrench, 16 x 17mm, 15 Deg, 8 L (1EYN6)
- WESTWARD Open End Wrench, 10 x 11mm, 15 Deg, 5-3/4 L (1EYN3)
- WESTWARD Flare Nut Wrench, Head Size 3/8" x 7/16" (5MR55)
- WESTWARD Open End Wrench, 1/4x5/16 in., 5L (1EYL2)
- WESTWARD Open End Wrench, 15/16 x 1 in., 15 Deg (1EYL9)
- WESTWARD Open End Wrench, 6x7mm, 15 Deg, 5L (1EYN1)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-1/16 FLARE NUT - CHROME (MT4134)
- Westward Wrenches