Shop All Combination Wrenches
Westward
Comb. Wrench, 30mm, Metric, Full Polish
Mfr # 54RY75
Zoro # G2617489
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Number of Points 12
- Wrench Product Grouping Wrenches
- Ratcheting Configuration Non-Ratcheting
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54RY75
- Zoro # G2617489
- UPC # 190735952559
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 16 1/4 in |
Head Size | 30 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 30 mm, Overall Length 16 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 0 Degrees , Offset, Head Thickness 11/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 4" Rubber Backing Pad (743009-6)
- HOUGEN-OGURA 13/16 in. CC Round Die, 5/16 Max THK (75628)
- BETA T-Handle Wrench, Swivel, T45 (009530045)
- 3M DBI-SALA Tool Cinch, M Duty, PK10 (1500012)
- WESTWARD Comb. Wrench, 29mm, Metric, Full Polish (54RY74)
- WESTWARD Ratcheting Wrench, Combination, SAE, 13" L (54PN35)
- WESTWARD Combination Wrench, 1", SAE, 12 pt. (54RY88)
- WESTWARD Wrench, Combination, Metric, 10mm (54PP48)
- WESTWARD Combination Wrench, 23mm, Metric, Satin (54RZ13)
- WESTWARD Combination Wrench, Metric, 6mm Size (53YV98)
- GRAY TOOLS Combination Wrench 2-11/16", 12 Point, Satin Chrome Finish (3186)
- Westward Combination Wrenches