Shop All Combination Wrenches
Westward
Comb. Wrench, 29mm, Metric, Full Polish
Mfr # 54RY74
Zoro # G2617382
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Number of Points 12
- Ratcheting Configuration Non-Ratcheting
- Reversing No
- Wrench Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54RY74
- Zoro # G2617382
- UPC # 190735952139
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 16 1/4 in |
Head Size | 29 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 29 mm, Overall Length 16 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 0 Degrees , Offset, Head Thickness 5/8 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA Pilot for 1" Carbide Tipped Annular Cutter (CTC5-530-905)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 27/64 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46627)
- CLEVELAND General Purpose Spiral-Point Tap (360926)
- STEELMAN Impact Extension, 1/2 in, 18 in. L (79993)
- WESTWARD Comb. Wrench, 30mm, Metric, Full Polish (54RY75)
- WESTWARD Combination Wrench, 2-5/8", SAE, 12 pt. (54RZ09)
- WESTWARD Combination Wrench, SAE, 1-1/8in Size (36A286)
- WESTWARD Combination Wrench, SAE, 1in Size (5MR41)
- WESTWARD Comb. Wrench, 11/32", SAE, Full Polish (54RY65)
- WESTWARD Combination Wrench, Metric, 12mm Size (36A227)
- CRESCENT 1-13/16" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW7)
- Westward Wrenches