Shop All Combination Wrenches
Westward
Comb. Wrench, 28mm, Metric, Full Polish
Mfr # 54RY73
Zoro # G2617373
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Anti-Slip Design No
- Insulated No
- Finish Chrome
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54RY73
- Zoro # G2617373
- UPC # 190735952092
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 15 3/4 in |
Head Size | 28 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 28 mm, Overall Length 15 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 0 Degrees , Offset, Head Thickness 5/8 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 1 3/4 in Size, Deep Socket, black oxide (8956)
- WESTWARD Ratcheting Combination Wrench, SAE, 6 1/2 in Length, 7/16 in Head, 12 Points (54PP36)
- HHIP 4 Piece #2 & 3 & 5 & 6 Die Stock Set (3900-0233)
- CLEVELAND Straight Flute Hand Tap, M3-0.50, Bottoming, Plug, Taper, 3 Flutes (C54167)
- WESTWARD Combination Wrench, Metric, 17mm Size (5MW31)
- WESTWARD Combination Wrench, SAE, 13/16in Size (1EYH8)
- WESTWARD Combination Wrench, SAE, 9 3/4 in Length, 3/4 in Head, 12 Points (54PN31)
- WESTWARD Comb. Wrench, 1-3/16", SAE, Black Oxide (54RZ35)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 16m (54PN97)
- WESTWARD Combination Wrench, 16mm, Metric, 12 pt. (54RY91)
- URREA 12-point extra long combination wrench 10 mm opening size (1210ML)
- Westward Combination Wrenches