Shop All Combination Wrenches
Westward
Comb. Wrench, 26mm, Metric, Full Polish
Mfr # 54RY71
Zoro # G2617349
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Ratcheting Configuration Non-Ratcheting
- Number of Points 12
- Single End/Double End Double End
- Overall Length 13 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54RY71
- Zoro # G2617349
- UPC # 190735952382
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 13 5/8 in |
Head Size | 26 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 26 mm, Overall Length 13 5/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 0 Degrees , Offset, Head Thickness 9/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 6 ft. 8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (99124-06-08)
- ULTRA-DEX USA Indexable Drill, UD-1312-2D-125 (UD-1312-2D-125)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306972)
- WIHA Bit Set, 68 pcs., 3/16" Hex Shank (75971)
- WESTWARD Ratcheting Combination Wrench, Metric, 6 1/8 in Length, 10 mm Head, 12 Points (54PN50)
- WESTWARD Ratcheting Wrench, Combination, SAE, 2" (54PN45)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 17m (54PN98)
- WESTWARD Combination Wrench, Metric, 17mm Size (33M594)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1-1/8 (54PN37)
- WESTWARD Combination Wrench, 46mm, Metric, 12 pt. (54RZ25)
- GEARWRENCH 1-3/8" 12 Point Long Pattern Combination Wrench (81816)
- Westward Combination Wrenches