Shop All Combination Wrenches
Westward
Comb. Wrench, 25mm, Metric, Full Polish
Mfr # 54RY70
Zoro # G2617358
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Tether Capable Tether Capable
- Head Movement Fixed
- Wrench Product Grouping Wrenches
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54RY70
- Zoro # G2617358
- UPC # 190735952344
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 13 1/8 in |
Head Size | 25 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 25 mm, Overall Length 13 1/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 0 Degrees , Offset, Head Thickness 9/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Control Knob, 1/4" Thread Size, Bushing, Brass Type, 0.47" c'bore (1145)
- AMERICAN FORGE & FOUNDRY 4-1/8" Drive, 4-1/8" 6 Points (18515)
- HHIP 0-6" 6 Piece Precision Outside Micrometer Set (4200-0011)
- JET 6-Piece R-8 Collet Set 1/8 (650132)
- WESTWARD Combination Wrench, SAE, 9/16in Size (36A178)
- WESTWARD Combination Wrench, SAE, 1-1/8in Size (36A220)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 14m (54PN95)
- WESTWARD Wrench, Combination, Metric, 24mm (54PP61)
- WESTWARD Combination Wrench, Metric, 11mm Size (3XU24)
- WESTWARD Combination Wrench, Metric, 17mm Size (36A199)
- BETA Combination Wrench, Long, 8mm (000420508)
- Westward Wrenches