Shop All Combination Wrenches
Westward
Comb. Wrench, 23mm, Metric, Black Oxide
Mfr # 54RZ49
Zoro # G2479211
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Ratcheting Configuration Non-Ratcheting
- Anti-Slip Design No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54RZ49
- Zoro # G2479211
- UPC # 190735950067
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 11 7/8 in |
Head Size | 23 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 23 mm, Overall Length 11 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 0 Degrees , Offset, Head Thickness 1/2 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Bushings, 1/4", 20 pcs (03.51.0047A)
- RIDGID Drain Cleaning Attachment (66633)
- INGERSOLL-RAND 1" Air Impact Wrench, 2000 ft-lbs Max. Rev Torque (2175MAX)
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (4515BK-200)
- WESTWARD Wrench, Combination/Stubby, SAE, 3/8" (54PP14)
- WESTWARD Combination Wrench, Metric, 13mm Size (36A195)
- WESTWARD Wrench, Combination/Stubby, Metric, 10mm (54PP23)
- WESTWARD Combination Wrench, SAE, 7/16in Size (5MW28)
- WESTWARD Combination Wrench, Metric, 10mm Size (1EYJ9)
- WESTWARD Combination Wrench, SAE, 1/2in Size (1EYH3)
- CRAFTSMAN Wrenches, 9mm Standard Metric Combinatio (CMMT42913)
- Westward Wrenches