Shop All Combination Wrenches
Westward
Comb. Wrench, 22mm, Metric, Full Polish
Mfr # 54RY67
Zoro # G2617367
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Head Movement Fixed
- Number of Points 12
- Tether Capable Tether Capable
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54RY67
- Zoro # G2617367
- UPC # 190735952054
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 11 1/2 in |
Head Size | 22 mm |
Wrench Length Style | Standard |
Description
The Westward 54RY67 Combination Wrench is the ideal tool for working with nuts and bolts. The chrome finish means it will resist rust, while the 12-point design provides increased torque. This 22mm combination wrench has a full polish chrome finish that protects against corrosion. It has an alloy steel head and handle, which makes it durable and sturdy. Its one piece handle ensures that you can work with it without worrying about pieces breaking off or coming loose. With its excellent quality, this combination wrench will be your go to tool when you need something done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 2-11/16" Satin finish 12pt combination jumbo wrench (1286)
- GREENLEE 6 Piece Punch Driver Kit, 14 ga. (LS50L11A)
- GATOR TOOLS Gator Tools 30"x4" RE GatorLoy W (GF11572)
- NUPLA NuPole System, McLeod Tool, 36 In. (6884813)
- WESTWARD Combination Wrench, Metric, 16mm Size (5MR11)
- WESTWARD Combination Wrench, Metric, 21mm Size (36A204)
- WESTWARD Combination Wrench, SAE, 7/8in Size (36A216)
- WESTWARD Combination Wrench, Metric, 20mm Size (3XU33)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 16m (54PN97)
- WESTWARD Combination Wrench, SAE, 7/8in Size (36A183)
- PROTO WR COMBO 5/16 12 PT (PO1210A)
- Westward Combination Wrenches