Shop All Combination Wrenches
Westward
Comb. Wrench, 22mm, Metric, Black Oxide
Mfr # 54RZ48
Zoro # G2479309
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Standards ASME B107.100-2010
- Number of Points 12
- Wrench Product Grouping Wrenches
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54RZ48
- Zoro # G2479309
- UPC # 190735949924
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 11 1/2 in |
Head Size | 22 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 22 mm, Overall Length 11 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 0 Degrees , Offset, Head Thickness 1/2 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Cold Chisel, 1/4 In. x 4-7/8 In. (J86A3/16)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1025200)
- DRILL AMERICA 5/64" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO5/64)
- MILWAUKEE TOOL SPL/RDHEX Demo 12" Bull Point (48-62-2000)
- WESTWARD Wrench, Combination/Extra Long, Metric, 8m (54PN89)
- WESTWARD Combination Wrench, 26mm, Metric, Satin (54RZ16)
- WESTWARD Combination Wrench, Metric, 19mm Size (36A301)
- WESTWARD Combination Wrench, SAE, 3/8in Size (36A175)
- WESTWARD Combination Wrench, Metric, 15mm Size (33M593)
- WESTWARD Combination Wrench, SAE, 2" Size, 25-3/4"L (54RZ01)
- PROTO Combination Wrench, SAE, 1-1/16" Head Sz (J1234BASD)
- Westward Wrenches