Shop All Combination Wrenches
Westward
Comb. Wrench, 11/32", SAE, Full Polish
Mfr # 54RY65
Zoro # G2617157
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Head Movement Fixed
- Single End/Double End Double End
- Overall Length 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54RY65
- Zoro # G2617157
- UPC # 190735951965
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 5 7/8 in |
Head Size | 11/32 in |
Wrench Length Style | Standard |
Description
If you are looking for a full polish combination wrench, the Westward 54RY65 Combination Wrench is the perfect tool to have on hand. This combination wrench has an overall length of 5 7/8 in. and a head size of 11/32 in. The alloy steel construction makes it sturdy and durable, while its chrome finish protects against rust and corrosion. With 12 points, this one piece handle offers good grip when using it around nuts and bolts. The Westward 11/32" Combination Wrench is the high quality tool that will meet your demands for both work and play.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Vertical Mounting Base (6X502)
- WESTWARD 3/4 in Drive Impact Socket 1 1/2 in Size 6 pt Deep Depth, Black Oxide (21WN12)
- FACOM Skinning Knife Angled, 7 1/2 in L (FT-1820.AVSE)
- TEKTON 3/8 Inch Drive Impact Extension Set, 3-Piece (3, 6, 10 in.) (SIA91000)
- WESTWARD Combination Wrench, 28mm, Metric, Satin (54RZ18)
- WESTWARD Combination Wrench, 22mm, Metric, Satin (54RZ12)
- WESTWARD Combination Wrench, Metric, 17mm Size (33M594)
- WESTWARD Combination Wrench, SAE, 9/16in Size (36A277)
- WESTWARD Ratcheting Combination Wrench, SAE, 6 1/2 in Length, 7/16 in Head, 12 Points (54PN26)
- WESTWARD Combination Wrench, SAE, 1-1/16in Size (1EYJ3)
- WESTWARD Comb. Wrench, 27mm, Metric, Full Polish (54RY72)
- Westward Combination Wrenches