Shop All Combination Wrenches
Westward
Comb. Wrench, 1-3/4", SAE, Black Oxide
Mfr # 54RZ42
Zoro # G5118692
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Ratcheting Configuration Non-Ratcheting
- Wrench Shape Straight
- Reversing No
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54RZ42
- Zoro # G5118692
- UPC # 00194484306809
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 24 1/8 in |
Head Size | 1 3/4 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 1 3/4 in, Overall Length 24 1/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 5mm Hex 52mm 3/8 Sq. Drive (13012M.52-5)
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Rx+ Series (27429RPB134115)
- DRILL AMERICA 7/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X7/32)
- CENTURY DRILL & TOOL Metric Tap and Die, 40 Pc Set (98912)
- WESTWARD Comb. Wrench, 1-13/16", SAE, Black Oxide (54RZ43)
- WESTWARD Wrench, Combination, Metric, 13mm (54PP51)
- WESTWARD Combination Wrench, Metric, 9mm Size (36A290)
- WESTWARD Combination Wrench, Metric, 12mm Size (1EYK2)
- WESTWARD Combination Wrench, SAE, 1-1/16in Size (36A285)
- WESTWARD Ratcheting Wrench, Combination, 12 pt.21m (54PN61)
- TEKTON 1/4 Inch Combination Wrench (18251)
- Westward Wrenches