Shop All Combination Wrenches
Westward
Comb. Wrench, 1-3/16", SAE, Full Polish
Mfr # 54RY66
Zoro # G2617330
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Wrench Shape Straight
- Tether Capable Tether Capable
- Standards ASME B107.100-2010
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54RY66
- Zoro # G2617330
- UPC # 190735952320
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 16 1/4 in |
Head Size | 1 3/16 in |
Wrench Length Style | Standard |
Description
The Westward 54RY66 Combination Wrench is the perfect tool for a variety of applications. With its smooth chrome finish, it has a long-lasting durability that will make this wrench your go-to tool. The 1 3/16" head size makes this alloy steel wrench ideal for a wide range of jobs. This 12-point combination wrench has an overall length of 16 1/4 in. and features a one piece handle design. When you need to get work done, turn to the Westward 54RY66 Combination Wrench to help you complete any task.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54271)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, RH Spiral, Square, Standard, 3/16 (32011)
- DRILL AMERICA 1/4"-20 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1/4"-20 (DWT54453)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48520)
- WESTWARD Wrench, Combination, SAE, 8-7/32" L. (54PN29)
- WESTWARD Combination Wrench, 26mm, Metric, Satin (54RZ16)
- WESTWARD Combination Wrench, SAE, 7/16in Size (36A209)
- WESTWARD Ratcheting Wrench, Combination, SAE, 5/16" (54PP33)
- WESTWARD Combination Wrench, Metric, 19mm Size (36A234)
- WESTWARD Comb. Wrench, 23mm, Metric, Full Polish (54RY68)
- CRAFTSMAN Wrenches, 10mm 72 Tooth 12 Point Metric (CMMT42569)
- Westward Combination Wrenches