Shop All Combination Wrenches
Westward
Comb. Wrench, 1-3/16", SAE, Black Oxide
Mfr # 54RZ35
Zoro # G2617732
$22.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Wrench Shape Straight
- Wrench Product Grouping Wrenches
- Finish Black Oxide
- Head Movement Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54RZ35
- Zoro # G2617732
- UPC # 190735952542
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 16 3/8 in |
Head Size | 1-3/16 in |
Wrench Length Style | Standard |
Description
When you are working with fasteners, the Westward 54RZ35 Combination Wrench is the tool to have on hand. The 12-point wrench offers a firm grip and enhanced control. This black oxide alloy steel combination wrench has an overall length of 16 3/8 in. and a 1 3/16" head size. It features a one piece handle that provides maximum torque for stubborn or rusted nuts and bolts. The SAE wrench has a 12-point box end that allows you to adjust parts without having to reposition the wrench. The Westward 54RZ35 Combination Wrench is the high quality tool that will meet your demands as well as its lifetime warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #35 (45705)
- FLEMING SUPPLY Fleming Supply 16 Piece Precision Jewelers Tool Set with Case (973248TJR)
- REMGRIT 7" Circular Saw Blade (GC703)
- MALCO Cutter Bit For 1ELG5, 1ELH8 (CB)
- WESTWARD Combination Wrench, SAE, 5/16in Size (36A207)
- WESTWARD Combination Wrench, Metric, 6mm Size (53YV98)
- WESTWARD Combination Wrench, 6mm, Metric, 12 pt. (54RY89)
- WESTWARD Combination Wrench, 41mm, Metric, 12 pt. (54RZ24)
- WESTWARD Ratcheting Wrench, Combination, 12 pt.20m (54PN60)
- WESTWARD Combination Wrench, SAE, 7/8in Size (36A183)
- BETA Combination Wrench, Metric, 12mm Size (000420312)
- Westward Wrenches