Shop All Combination Wrenches
Westward
Comb. Wrench, 1-13/16", SAE, Black Oxide
Mfr # 54RZ43
Zoro # G5118710
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Made to Tighten and Loosen Nuts From Bolts, Created to Fit a Specific Size Nut and Torque Load, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ASME B107.100-2010
- Finish Black Oxide
- Overall Length 24 1/8 in
- Ratcheting Configuration Non-Ratcheting
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54RZ43
- Zoro # G5118710
- UPC # 00194484306816
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 24 1/8 in |
Head Size | 1 13/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 1 13/16 in, Overall Length 24 1/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Stubby #2 Phillips High-Torque Screwdriver (DHP30002)
- STANLEY Steel Heavy Duty Replacement Blade 2-7/16 in. L 5 pc (11-921)
- SUPERCUT 59-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (523249)
- DYNAMIC Tools 18" Wrecking Bar, 1.18 Width Of Cut (D056318)
- WESTWARD Comb. Wrench, 1-3/4", SAE, Black Oxide (54RZ42)
- WESTWARD Combination Wrench, SAE, 1/2in Size (36A177)
- WESTWARD Combination Wrench, Metric, 15mm Size (5MR10)
- WESTWARD Combination Wrench, Metric, 14mm Size (36A196)
- WESTWARD Wrench, Combination, Metric, 21mm (54PP59)
- WESTWARD Ratcheting Wrench, Combination, SAE, 13/16" (54PP42)
- PROTO Combination Wrench, Metric, 23mm Head Sz (J1223MBASD)
- Westward Wrenches