Shop All Chisels
Westward
Cold Chisel, 7/8 In. x 7-1/2 In.
Mfr # 2AJH3
Zoro # G0834075
product price: $5.05
/ea
$5.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 7/8 in
- Hex 23/32 in
- Tether Capable Tether Capable
- Material Steel
- Application Remove or Cut Metal Softer Than The Cutting Edge Itself
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 7/8 in |
Length | 7 1/2 in |
Blade Width | 7/8 in |
Overall Length | 7 1/2 in |
Details
Item | Cold Chisel |
Hex | 23/32 in |
Tether Capable | Tether Capable |
Material | Steel |
Application | Remove or Cut Metal Softer Than The Cutting Edge Itself |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Non-Sparking | No |
Includes Striking Cap | No |
Chisel Type | Cold Chisel |
Includes Handle | No |
Grip Style | Plain |
Tether Ready | No |
Handle Material | Steel |
Material Applications | For Metal, For Wood |
Blade Tip Shape | Straight |
Key For Safety Features | No - No |
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, For Wood, Blade Tip Shape Straight, Blade Width 7/8 in, Includes Striking Cap No, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 7 1/2 in, Handle Material Steel, Non-Sparking No, Tether Ready No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 6" Lg Black Finish Adjustabl (706S)
- TE-CO M12 Super Clamp Set, 14mm Slot (68104)
- SURTEK Rubber mallet 22oz (600)
- HALDER SIMPLEX Soft Face Hammer, 12 oz., 11-13/16" L (3026030)
- WESTWARD Cold Chisel, 5/8 In. x 6-1/2 In. (2AJH1)
- WESTWARD Cold Chisel, 1 In. x 9 In. (2AJJ2)
- WESTWARD Cold Chisel, 1 In. x 8 In. (2AJH4)
- WESTWARD Handguarded Bullpoint Chisel, 3/4 x 12 In (2AJJ3)
- WESTWARD Handguarded Cold Chisel, 1 In. x 12 In. (2AJJ7)
- WESTWARD Cold Chisel, 5/16 In. x 5 In. (2AJG7)
- MAYHEW 7/8 In. X 7.5 In. Cold Chisel (10216)
- Westward Cutting and Shaping Tools