Shop All Chisels
Westward
Cold Chisel, 5/8 In. x 6-1/2 In.
Mfr # 2AJH1
Zoro # G0760882
original price:
$3.88
10% off
new price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 5/8 in
- Hex 1/2 in
- Tether Capable Tether Capable
- Material Steel
- Application Remove or Cut Metal Softer Than The Cutting Edge Itself
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 5/8 in |
Length | 6 1/2 in |
Blade Width | 5/8 in |
Overall Length | 6 1/2 in |
Details
Item | Cold Chisel |
Hex | 1/2 in |
Tether Capable | Tether Capable |
Material | Steel |
Application | Remove or Cut Metal Softer Than The Cutting Edge Itself |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Non-Sparking | No |
Grip Style | Plain |
Chisel Type | Cold Chisel |
Includes Handle | No |
Material Applications | For Metal, For Wood |
Handle Material | Steel |
Tether Ready | No |
Includes Striking Cap | No |
Blade Tip Shape | Straight |
Key For Safety Features | No - No |
Description
The Westward 2AJH1 Cold Chisel is the tool you need to remove or cut metal that is softer than the cutting edge itself. The chisel has a black oxide finish and chrome vanadium steel, making it tough and durable. It has a 5/8 in. tip size and 6 1/2 in. length, making it versatile for your work requirements. A standard tool accessory is needed for tethering this cold chisel. This 6 1/2 in. long straight wireway cold chisel has a hex of 1/2 in., allowing you to use your own wrench if necessary. If you are looking for an efficient way to remove or cut metal that is softer than the cutting edge itself, then this Westward Cold Chisel will meet your needs perfectly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-Pc. Premium Percussion Masonry Drill Bit Set (DW5204)
- SUPER TOOL #10 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.1935" (50383)
- CRETORS Motor, Ringmaster Lite, 120V (12397)
- WESTWARD Locking C-Clamp, 10", 3-1/8Cap, 2-1/4Throat (2FDC9)
- WESTWARD Cold Chisel, 3/4 In. x 7 In. (2AJH2)
- WESTWARD Cold Chisel, 7/8 In. x 7-1/2 In. (2AJH3)
- WESTWARD Cold Chisel, 3/4 In. x 7-1/2 In. (2AJH9)
- WESTWARD Handguarded Cold Chisel, 7/8 Tip, 8 In. L (2AJJ4)
- WESTWARD Handguarded Cold Chisel, 1 In. x 12 In. (2AJJ7)
- WESTWARD Cold Chisel, 1/2 In. x 6 In. (2AJG9)
- STANLEY Short Blade Chisel, 1/4 In. x 9-1/4 In. (16-304)
- Westward Cutting and Shaping Tools