Shop All Chisels
Westward
Cold Chisel, 5/16 In. x 5 In.
Mfr # 2AJG7
Zoro # G1992541
original price:
$1.85
8% off
new price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 5/16 in
- Hex 1/4 in
- Tether Capable Tether Capable
- Material Steel
- Application Remove or Cut Metal Softer Than The Cutting Edge Itself
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 5/16 in |
Length | 5 in |
Blade Width | 5/16 in |
Overall Length | 5 in |
Details
Item | Cold Chisel |
Hex | 1/4 in |
Tether Capable | Tether Capable |
Material | Steel |
Application | Remove or Cut Metal Softer Than The Cutting Edge Itself |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Non-Sparking | No |
Material Applications | For Metal, For Wood |
Includes Striking Cap | No |
Grip Style | Plain |
Blade Tip Shape | Straight |
Includes Handle | No |
Chisel Type | Cold Chisel |
Handle Material | Steel |
Tether Ready | No |
Key For Safety Features | No - No |
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, For Wood, Blade Tip Shape Straight, Blade Width 5/16 in, Includes Striking Cap No, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 5 in, Handle Material Steel, Non-Sparking No, Tether Ready No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 2.5mm Ball End Screwdriver - Xlong Hex 2.5mm (3754)
- MINI BAR Mini Pry Bar Blu 5-1/2 in. (222)
- DRILL AMERICA 1/2"x24" Carbide Tipped Masonry Drill Bit (DAM24X1/2)
- WESTWARD Wrench, Combination, Metric, 5-1/2" L. (54PN48)
- WESTWARD Cold Chisel, 1 In. x 8 In. (2AJH4)
- WESTWARD Cold Chisel, 3/4 In. x 7 In. (2AJH2)
- WESTWARD Cold Chisel, 3/8 In. x 6 In. (2AJH6)
- WESTWARD Handguarded Brick Chisel, 3 x 7-1/2 In. (2AJJ8)
- WESTWARD Cold Chisel, 1 In. x 9 In. (2AJJ2)
- WESTWARD Cold Chisel, 1/2 In. x 6-1/2 In. (2AJH7)
- DASCO PRO Chisel Floor 2-1/2X10 In Steel (472-0)
- Westward Chisels