Shop All Chisels
Westward
Cold Chisel, 3/8 In. x 5-1/2 In.
Mfr # 2AJG8
Zoro # G3478395
original price:
$2.49
9% off
new price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 3/8 in
- Hex 5/16 in
- Tether Capable Tether Capable
- Material Steel
- Application Remove or Cut Metal Softer Than The Cutting Edge Itself
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 3/8 in |
Length | 5 1/2 in |
Blade Width | 3/8 in |
Overall Length | 5 1/2 in |
Details
Item | Cold Chisel |
Hex | 5/16 in |
Tether Capable | Tether Capable |
Material | Steel |
Application | Remove or Cut Metal Softer Than The Cutting Edge Itself |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Non-Sparking | No |
Chisel Type | Cold Chisel |
Material Applications | For Metal, For Wood |
Grip Style | Plain |
Handle Material | Steel |
Includes Striking Cap | No |
Blade Tip Shape | Straight |
Includes Handle | No |
Tether Ready | No |
Key For Safety Features | No - No |
Description
The Westward 2AJG8 Cold Chisel is the perfect tool for removing or cutting metal that is softer than the cutting edge itself. The chisel has a 3/8 in. tip size and 5 1/2 in. length. The blade is made of chrome vanadium steel with a black oxide finish, which gives it strength and durability. This cold chisel comes with a standard tool tether, which means you will need to purchase a tether accessory if you want to attach it to your workstation for safety purposes. Keep yourself safe while working by investing in this Westward Cold Chisel today.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 13/16" Triple Square SAE Socket, 12 Points (J5226N)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 49/64 (C17047)
- HYDE TAPING KNIFE PRO FLX 8"" (09253)
- SAFEWAZE 20" Duffle Bag (FS8150)
- WESTWARD Cold Chisel, 1/2 In. x 6 In. (2AJG9)
- WESTWARD Cold Chisel, 1 In. x 8 In. (2AJH4)
- WESTWARD Cold Chisel, 1 In. x 12 In. (2AJH5)
- WESTWARD Cold Chisel, 1/4 In. x 5 In. (2AJG6)
- WESTWARD Handguarded Chisel Set, 4 Pc (2AJK7)
- WESTWARD Wood Chisel, 1-1/2 In (LWC48)
- KLEIN TOOLS Cold Chisel 1/2-Inch Blade, 12-Inch Length (66174)
- Westward Chisels