Shop All Chisels
Westward
Cold Chisel, 3/4 In. x 7 In.
Mfr # 2AJH2
Zoro # G2299464
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3/4 in
- Hex 19/32 in
- Tether Capable Tether Capable
- Material Steel
- Application Remove or Cut Metal Softer Than The Cutting Edge Itself
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 3/4 in |
Length | 7 in |
Overall Length | 7 in |
Blade Width | 3/4 in |
Details
Item | Cold Chisel |
Hex | 19/32 in |
Tether Capable | Tether Capable |
Material | Steel |
Application | Remove or Cut Metal Softer Than The Cutting Edge Itself |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Non-Sparking | No |
Material Applications | For Metal, For Wood |
Includes Striking Cap | No |
Handle Material | Steel |
Chisel Type | Cold Chisel |
Grip Style | Plain |
Tether Ready | No |
Includes Handle | No |
Blade Tip Shape | Straight |
Key For Safety Features | No - No |
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, For Wood, Blade Tip Shape Straight, Blade Width 3/4 in, Includes Striking Cap No, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 7 in, Handle Material Steel, Non-Sparking No, Tether Ready No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex Ball L-Key (Long), 3/16 (HB1264L)
- WESTWARD Combination Wrench, Metric, 7mm Size (1EYJ6)
- HARVEY TOOL Undercutting End Mill - 220, 0.0394", Finish - Machining: AlTiN (2281M-C3)
- GERBER Axe, Flat Head, Forged Steel, 23-5/8 in. (31-002651N)
- WESTWARD Cold Chisel, 5/8 In. x 7 In. (2AJH8)
- WESTWARD Cold Chisel, 3/4 In. x 7-1/2 In. (2AJH9)
- WESTWARD Cold Chisel, 5/16 In. x 5 In. (2AJG7)
- WESTWARD Cold Chisel, 1 In. x 9 In. (2AJJ2)
- WESTWARD Cold Chisel, 1/2 In. x 6-1/2 In. (2AJH7)
- WESTWARD Cold Chisel, 1 In. x 8 In. (2AJH4)
- CHICAGO PNEUMATIC Chisel Hex Shank (P054182)
- Westward Cutting and Shaping Tools