Shop All Chisels
Westward
Cold Chisel, 1/2 In. x 6 In.
Mfr # 2AJG9
Zoro # G3211887
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/2 in
- Hex 7/16 in
- Tether Capable Tether Capable
- Material Steel
- Application Remove or Cut Metal Softer Than The Cutting Edge Itself
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1/2 in |
Length | 6 in |
Blade Width | 1/2 in |
Overall Length | 6 in |
Details
Item | Cold Chisel |
Hex | 7/16 in |
Tether Capable | Tether Capable |
Material | Steel |
Application | Remove or Cut Metal Softer Than The Cutting Edge Itself |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Non-Sparking | No |
Tether Ready | No |
Includes Handle | No |
Chisel Type | Cold Chisel |
Includes Striking Cap | No |
Grip Style | Plain |
Material Applications | For Metal, For Wood |
Blade Tip Shape | Straight |
Handle Material | Steel |
Key For Safety Features | No - No |
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, For Wood, Blade Tip Shape Straight, Blade Width 1/2 in, Includes Striking Cap No, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 6 in, Handle Material Steel, Non-Sparking No, Tether Ready No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 6 1/8 in High Leverage Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (0251-06M)
- TRUPER Truper TH-5FD-C 5 lbs. Fiberglass Handle Cutter Mattock (132351)
- COBRA CARBIDE Endmill, 4 Flute Uncoated, 5/16, Overall Length: 2-1/2" (19544)
- IRWIN 4 - 40 NC, HCS Hex Die - Carded (9312)
- WESTWARD Cold Chisel, 5/8 In. x 6-1/2 In. (2AJH1)
- WESTWARD Cold Chisel, 5/8 In. x 7 In. (2AJH8)
- WESTWARD Cold Chisel, 1/2 In. x 6-1/2 In. (2AJH7)
- WESTWARD Cold Chisel, 7/8 In. x 7-1/2 In. (2AJH3)
- WESTWARD Handguarded Cold Chisel, 7/8 Tip, 8 In. L (2AJJ4)
- WESTWARD Handguard Masons Chisel, 2-1/4 x 7-1/2 In (2AJK1)
- WILDE 36-PIECE PUNCH & CHISEL DISPLAY BOARD - 12 SKUs | 3 EACH (K312.NP/DB)
- Westward Cutting and Shaping Tools