Shop All Chisels
Westward
Cold Chisel, 1/2 In. x 6-1/2 In.
Mfr # 2AJH7
Zoro # G3096895
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Super Duty
- Tip Size 1/2 in
- Hex 1/2 in
- Tether Capable Tether Capable
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 1/2 in |
Length | 6 1/2 in |
Blade Width | 1/2 in |
Overall Length | 6 1/2 in |
Details
Item | Cold Chisel |
Type | Super Duty |
Hex | 1/2 in |
Tether Capable | Tether Capable |
Material | Steel |
Application | Remove or Cut Metal Softer Than The Cutting Edge Itself |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Non-Sparking | No |
Material Applications | For Metal, For Wood |
Blade Tip Shape | Straight |
Includes Handle | No |
Includes Striking Cap | No |
Handle Material | Steel |
Grip Style | Plain |
Chisel Type | Cold Chisel |
Tether Ready | No |
Key For Safety Features | No - No |
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, For Wood, Blade Tip Shape Straight, Blade Width 1/2 in, Includes Striking Cap No, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 6 1/2 in, Handle Material Steel, Non-Sparking No, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16"x6" SDS-Plus Hammer Bit Drill Bit (SDS5166)
- RIDGID Bearing, Ball 09843 ID x 05906 (45315)
- WESTWARD Drain Cleaning Cable, Inner C, 5/8inx50ft (20GZ35)
- WESTWARD Mechanics Drill, HSS, 3/32,135 Deg (2UFU7)
- WESTWARD Cold Chisel, 5/8 In. x 7 In. (2AJH8)
- WESTWARD Cold Chisel, 1/2 In. x 6 In. (2AJG9)
- WESTWARD Cold Chisel, 5/16 In. x 5 In. (2AJG7)
- WESTWARD Cold Chisel, 1 In. x 8 In. (2AJH4)
- WESTWARD Cold Chisel, 1 In. x 9 In. (2AJJ2)
- WESTWARD Handguarded Cold Chisel, 7/8 Tip, 8 In. L (2AJJ4)
- ESTWING 2-3/4" Wide Electrician's Chisel (42510)
- Westward Chisels