Shop All Chisels
Westward
Cold Chisel, 1 In. x 9 In.
Mfr # 2AJJ2
Zoro # G2512212
original price:
$21.09
5% off
new price: $19.89
/ea
$19.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Super Duty
- Tip Size 1 in
- Hex 1 in
- Tether Capable Tether Capable
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1 in |
Length | 9 in |
Blade Width | 1 in |
Overall Length | 9 in |
Details
Item | Cold Chisel |
Type | Super Duty |
Hex | 1 in |
Tether Capable | Tether Capable |
Material | Steel |
Application | Remove or Cut Metal Softer Than The Cutting Edge Itself |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Non-Sparking | No |
Handle Material | Steel |
Includes Handle | No |
Chisel Type | Cold Chisel |
Blade Tip Shape | Straight |
Material Applications | For Metal, For Wood |
Grip Style | Plain |
Includes Striking Cap | No |
Tether Ready | No |
Key For Safety Features | No - No |
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, For Wood, Blade Tip Shape Straight, Blade Width 1 in, Includes Striking Cap No, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 9 in, Handle Material Steel, Non-Sparking No, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-18 HSS Plug Hand Tap (DWTST1/2-18P)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T40 Power Bits (25 Pk) (48-32-4188)
- DEWALT ALKALINE CROSS SPOT COMBO LINE LASER (DW0822CG)
- BOSCH SDS Plus Right Angle Attachment, 5 1/8 L (1618580000)
- WESTWARD Cold Chisel, 1 In. x 12 In. (2AJH5)
- WESTWARD Cold Chisel, 5/16 In. x 5 In. (2AJG7)
- WESTWARD Cold Chisel, 7/8 In. x 7-1/2 In. (2AJH3)
- WESTWARD Cold Chisel, 1/4 In. x 5 In. (2AJG6)
- WESTWARD Cold Chisel, 1/2 In. x 6-1/2 In. (2AJH7)
- WESTWARD Cold Chisel, 1 In. x 8 In. (2AJH4)
- KRAFT TOOL Concrete Chisel, 2-7/8 (CC655)
- Westward Cutting and Shaping Tools