Shop All Router Accessories
Westward
Cntrsnk Rtr Bit, No.8 Wd/Scrw, 25/64 In
Mfr # 16Y614
Zoro # G4923737
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth of Cut (In.) 3/8
- Cutting Dia. (In.) 25/64
- Number of Flutes 2
- Cutting Length (In.) 3/8
- Application Drill Pilot Hole And Tapered Countersink For Wood Screws. Carbide Tipped For Long Lasting Results In Hardwood, Plywood, Plastics,etc.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 16Y614
- Zoro # G4923737
- UPC # 190735744024
- Country of Origin China
- Category Router Accessories
Dimensions
Depth of Cut (In.) | 3/8 |
Cutting Dia. (In.) | 25/64 |
Cutting Length (In.) | 3/8 |
Overall Length (In.) | 1-5/8 |
Shank Dia. (In.) | 5/16 |
Shank Length (In.) | 13/16 |
Flute Length (In.) | 3/8 |
Details
Item | Drill Bit Countersink |
Number of Flutes | 2 |
Application | Drill Pilot Hole And Tapered Countersink For Wood Screws. Carbide Tipped For Long Lasting Results In Hardwood, Plywood, Plastics,etc. |
Sub-Category | Boring bits |
Material | Carbide Tipped |
Shop By | Closeouts |
Description
Drill Bit Countersink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Full Kerf Gang Rip Blade, 350mm (LM0514)
- DE-STA-CO Pneumatic Clamp, 390 Lb (8021)
- KNIPEX 16 in L 2 3/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 10 015)
- BAHCO Bahco Torx Plus Blade, IP7 (BE-6990-IP7-KL)
- WESTWARD Flush Trim Router Bit, 1/2 x1 In (45J308)
- WESTWARD Straight Rtr Bit, Carbide Tipped, 3/4 In (16Y595)
- WESTWARD Straight Rtr Bit, Solid Carbide1/4 In (16Y577)
- WESTWARD Flush Trim Rtr Bit, Solid Carbide1/4 In (16Y593)
- WESTWARD Straight Rtr Bit Carbide Tipped, 1/4 In (16Y634)
- WESTWARD Chamfer Rtr Bit, Carbide Tipped, 1-1/2 In (16Y551)
- CMT Mortise Router Bit, HW, 1-1/4 in (801.317.11)
- Westward Routers & Accessories