Shop All Router Accessories
Westward
Cntrsnk Rtr Bit, For No.6 Wd/Scrw, 3/8 In
Mfr # 16Y613
Zoro # G4923721
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length (In.) 13/16
- Application Drill Pilot Hole And Tapered Countersink For Wood Screws. Carbide Tipped For Long Lasting Results In Hardwood, Plywood, Plastics,etc.
- Overall Length (In.) 1-5/8
- Sub-Category Boring bits
- Shank Dia. (In.) 5/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 16Y613
- Zoro # G4923721
- UPC # 190735744017
- Country of Origin China
- Category Router Accessories
Dimensions
Shank Length (In.) | 13/16 |
Overall Length (In.) | 1-5/8 |
Shank Dia. (In.) | 5/16 |
Flute Length (In.) | 3/8 |
Cutting Dia. (In.) | 3/8 |
Cutting Length (In.) | 3/8 |
Depth of Cut (In.) | 3/8 |
Details
Item | Drill Bit Countersink |
Application | Drill Pilot Hole And Tapered Countersink For Wood Screws. Carbide Tipped For Long Lasting Results In Hardwood, Plywood, Plastics,etc. |
Sub-Category | Boring bits |
Number of Flutes | 2 |
Material | Carbide Tipped |
Description
Drill Bit Countersink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Power Bit, 6", 4 pcs. (73344)
- VEGA Hex Tamper 3/32 Insert Bit x 1 (125HT0664A)
- HOUGEN 12,000-Series Annular Cutter Tapping Kit 2 in. Depth (12007)
- MORSE 1-3/4" Bi-Metal Hole Saw (MHSA28C)
- WESTWARD Flush Trim Rtr Bit, Carbide Tipped, 1/4 In (16Y589)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 1 In (16Y564)
- WESTWARD Flush Trim Rtr Bit, Carbide Tipped, 1/2 In (16Y611)
- WESTWARD Chamfer Rtr Bit, Carbide Tipped, 1-1/2 In (16Y541)
- WESTWARD Mortising Rtr Bit Carbide Tipped, 1/2 In (16Y563)
- WESTWARD Laminate Rtr Bit, Carbide Tipped, 1/2 In (16Y619)
- WESTWARD Forming Rtr Bit, Carbide Tipped, 2 In (16Y574)
- Westward Router Accessories