Shop All Transmission Jacks
Westward
Clutch Jack, Hydraulic, 500 Lb
Mfr # 1MZK4
Zoro # G2270974
product price: $586.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$586.99
Free 30-Day Returns
Key Features
- Type Hydraulic
- Includes (2) Spline
- Length (In.) 44 1/2 in
- Lifting Capacity (Lb.) 500 lb
- Lifting Range 25 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1MZK4
- Zoro # G2270974
- UPC # 190735754498
- Country of Origin China
- Category Transmission Jacks
Dimensions
Length (In.) | 44 1/2 in |
Lifting Height Min. (In.) | 16 1/2 in |
Lifting Height Max. (In.) | 42 in |
Width | 22 1/2 in |
Overall Width | 22 1/2 in |
Maximum Lift Height | 42 in |
Overall Length | 44 1/2 in |
Spline Shaft Diameter | 1 3/4 in, 2 in |
Minimum Lift Height | 16 1/2 in |
Minimum Height | 16 1/2 in |
Details
Type | Hydraulic |
Includes | (2) Spline |
Item | Transmission Jack |
Lifting Capacity (Lb.) | 500 lb |
Lifting Range | 25 1/2 in |
Head | 1 3/4 and 2 in Splines Diameter, 1 in Shaft Diameter |
Tilt Capacity Front | 21.4 Degrees |
Shop By | Closeouts |
Load Capacity | 0.25 ton |
Jack Type | Clutch Jack |
Power Source | Hydraulic |
Platform Tilt Angle | Front: 21.4 Degrees |
Body Material | Steel |
Description
Transmission Jack, Power Source Hydraulic, Load Capacity 0.25 ton, Body Material Steel, Minimum Lift Height 16 1/2 in, Maximum Lift Height 42 in, Securing Mechanism Not Applicable, Jack Type Clutch Jack, Standards -, Includes (2) Spline, Minimum Height 16 1/2 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 0.50 Oz., PK25 (P050S)
- SCOTTY 169 1-1/2" Ball w/Post Mount (169)
- UNIVERSAL AIR COND CABIN AIR FILTER (FI1340C)
- ECCO Led Beacon, Low Profile, 12-36Vdc, Red (7460R)
- WESTWARD Transmission Jack, 2000 Lbs. (1ZKY3)
- WESTWARD Transmission Lift, Telescoping, 1000 Lb (5M466)
- WESTWARD Hydraulic Transmission Lift, 1000 Lbs (5ML72)
- WESTWARD Transmission Lift, Hydraulic, 700 Lb Cap (1AVR4)
- WESTWARD Transmission Jack, Heavy Duty, 1.5 Ton (1VW35)
- WESTWARD Air/Manual Trans Jack, 1 Ton (13X041)
- BOSCH Transmission Adapter Plate (543284)
- Westward Jacks