Shop All Drivetrain Tools
This Product is Discontinued
Westward
Clutch Aligning Shaft, 10 Spline (Discontinued)
Mfr # 1MZW4
Zoro # G1557613
This Product is Discontinued
Key Features
- Type 10 Spline
- Application Easier Alignment of Double Disc Clutches, For Most Trucks
- Material Fiberglass Reinforced Nylon
- Pilot Length (In.) 3 1/4 in
- Outside Dia. (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1MZW4
- Zoro # G1557613
- UPC # 190735754955
- Country of Origin Taiwan, Province of China
- Category Drivetrain Tools
Dimensions
Pilot Length (In.) | 3 1/4 in |
Outside Dia. (In.) | 1 1/2 in |
Length (In.) | 12 1/2 in |
Overall Length | 12 1/2 in |
Details
Item | Clutch Aligning Shaft |
Type | 10 Spline |
Application | Easier Alignment of Double Disc Clutches, For Most Trucks |
Material | Fiberglass Reinforced Nylon |
Tool Type | 10 Spline Clutch Aligning Shaft |
Description
Clutch Aligning Shaft, Tool Type 10 Spline Clutch Aligning Shaft, Application Easier Alignment of Double Disc Clutches, For Most Trucks, Material Fiberglass Reinforced Nylon, Overall Length 12 1/2 in, Number of Pieces -, For Use With -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Ball Mount, Class 3, 2" Shank, 45030 (45030)
- A & I PRODUCTS Glass; Front Windshield (Dual Wiper Arm) 52" x32" x4" (A-47405930)
- UNIVERSAL AIR COND 24 In Thermo Rot Switch, Sw6490C (SW6490C)
- WIX FILTERS YAMAHA 4-STROKE OUTBOARD MARINE ENGS/JLG (57000)
- OTC Cam Tool Kit, 5 Pc (6487)
- OTC Cam Tool Kit, 15 Pc (6689)
- OEMTOOLS Intermediate U-Joint Puller (24548)
- POWERBUILT Transmission Stop-Off Tool (940376)
- OEMTOOLS Harmonic Balancer Puller Kit (24389)
- ASSENMACHER SPECIALTY TOOLS OIL FILLER TOOL GM & FORD (AHOFGMRD08)
- PERFORMANCE TOOL Steering Wheel Lock Plate Tool (W80650)
- Westward Service & Shop Tools